Apply to be a TradeMaster!
Main product image of Complete Add-A-Shower Unit with S10080 Diverter (Chrome)
Magnifying glass
Hover image to zoom

Complete Add-A-Shower Unit with S10080 Diverter (Chrome)

SKU:
S10070
Rating:
(0)
Q&A:
(0)
Complete Add-A-Shower Unit with S10080 Diverter (Chrome)
Magnifying glass
Hover image to zoom
$405.03 each
In Stock
In Stock
Get 4 Tomorrow, Sep 23
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Plastic Chrome Plated

Description

Features

  • Bathcock with diverter spout
  • Chrome plated plastic shower head
  • 61" riser with 10" rod and riser support
  • 24" x 42" oval aluminum shower rod with 36" ceiling rod and support

Specifications

  • Country of Origin: China  
  • Size: 24" x 42"
  • Color: Chrome Plated 

Specs

Product Type:

Shower Unit

Finish:

Plastic Chrome Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Product Type
CURRENT ITEM
Product Image of Complete Add-A-Shower Unit with S10080 Diverter (Chrome)
Complete Add-A-Shower Unit with S10080 Diverter (Chrome)
SKU: S10070
Shower Unit
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy