Shop Resideo Sale
Main product image of Duo Basket Strainer w/ Neoprene Stopper (Stainless Steel)
Magnifying glass
Hover image to zoom

Duo Basket Strainer w/ Neoprene Stopper (Stainless Steel)

SKU:
S14606
Rating:
(2)
Q&A:
(0)
Duo Basket Strainer w/ Neoprene Stopper (Stainless Steel)
Magnifying glass
Hover image to zoom
$18.04 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
Duo Basket Strainer w/ Neoprene Stopper (Stainless Steel)
Brand:
Bluefin
SKU:STR-B
(2)
Order by 6PM, receive 19 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Material
Stainless Steel

Description

–
Jones Stephens Duo basket strainer has stainless steel construction for added endurance. Strainer with spring style snap-in basket features lock nut for secure fitting and a neoprene stopper for reliable functionality.

Specs

–
Material:

Stainless Steel

Strainer Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Basket strainers works good if u get a good one

Basket strainers sometimes will not screw all the way up, the mfg. Must have some type of defect on some of they the nut just slips and will not tighten, i did call supply house and they promply sent out some more
Ernest
Baton rouge
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

standard basket strainer

bought 2 two try it out nut is slipping still prefer the drearborn brass
Leigh English plumber
Baton Rouge
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy