Apply to be a TradeMaster!
Main product image of 8" Sewer Box Sewer Lid and Ring
Magnifying glass
Hover image to zoom

8" Sewer Box Sewer Lid and Ring

SKU:
S36008
Rating:
(4)
Q&A:
(0)
8" Sewer Box Sewer Lid and Ring
Magnifying glass
Hover image to zoom
$70.38 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"

Description

–

This sewer box includes 8" sewer lid and ring and is classified as "medium duty" for top loading purposes: 2,000 - 4,000 #'s

Specs

–
Size:

8"

Product Type:

Lid

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

10" Sewer Box Sewer Lid and Ring
SKU: S36010
Jones Stephens

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

A sturdy box-lid system to protect the sewer cleanout

Cast iron is way better than the plastic box-lid system. The lid identify clearly that it is the sewer line. Robust construction. Love it
Eric
Hillsborough, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service & product

Very pleasant online shopping. Pricing was very competitive & shipping was lightning fast. Will definitely be buying from Suppyhouse.com again
Joe
Indian Trail, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better alternative to the green plastic covers.

This is a much better alternative to the plastic covers out there. I have it set up in concrete, strong enough to drive over.
Steve
Sacramento
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

comercial use
jim
seattle
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy