Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Plumbing Specialties
Sewer Lid Covers
10" Sewer Box Water Lid and Ring
Brand:
Jones Stephens
SKU:
S36011
Rating:
(2)
Q&A:
(0)
Hover image to zoom
S36011 has been discontinued
Discontinued August 31, 2024
This product was discontinued by the manufacturer.
MANUALS (1)
Submittal Sheet
Submittal Sheet
Product Highlights
–
10"
Description
–
This sewer box includes 10" water lid and ring and is classified as “medium duty” for top loading purposes: 2,000 - 4,000 #’s
Specs
–
Size:
10"
Product Type:
Lid
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
3
out of 2 reviews
50%
would recommend this product
3
out of 2 Reviews
50%
would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
weaker than grandmas coffee
product broke into pieces in less than 24 hours. Im not sure its intended purpose and its design are compatible.
wesjr
California
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would definitely call Supply House again
The product was exactly what I needed. And, it shipped the next day. Thanks.
Flash
Modesto
6 years ago
Verified Buyer
Was this review helpful to you?
2
0
Flag this review
×
Video