Apply to be a TradeMaster!
Main product image of 12" Replacement Blade for E-Z Stroke Pipe Saw
Magnifying glass
Hover image to zoom

12" Replacement Blade for E-Z Stroke Pipe Saw

SKU:
S49007
Rating:
(1)
Q&A:
(0)
12" Replacement Blade for E-Z Stroke Pipe Saw
Magnifying glass
Hover image to zoom
$24.69 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length

Description

–
  • For smooth, fast, accurate cutting
  • Tri-edge teeth are borazon wheel ground
  • Pull-stroke cutting action
  • Cuts plastic pipe and wood
  • Replaceable blade
  • Specs

    –
    Product Type:

    Saw Blade

    Replacement Part

    Length (Inches):

    12"

    Teeth per Inch:

    11

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4 out of 1 review
    100% would recommend this product
    4
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    100%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I would definitely buy again

    I use this saw for pvc up to 4" clean , quick cuts . Down fall is concrete. It will kill the blade fast if you catch some concrete cutting down a stack.
    Plumber
    Colorado
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy