Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Toilet Parts
Tank Levers
American Standard Tank Trip Lever (w/ spud and nut)
Brand:
Jones Stephens
SKU:
T01042
Rating:
(1)
Q&A:
(0)
Hover image to zoom
T01042 has been discontinued
Discontinued September 21, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
American Standard Tank Trip Lever (w/ spud and nut)
Brand:
Jones Stephens
SKU:
T01042L
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Chrome Plated Plastic
Description
–
American Standard tank trip lever, 45 degree arm for Cadet 2, plastic arm (6") with spud and nut
Specs
–
Finish:
Chrome Plated Plastic
Type:
Tank Lever
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Chrome Plated Tank Trip Lever (w/ Spud and Nut)
SKU:
T-KOHL
Bluefin
Chrome Plated Tank Trip Lever for TOTO 10" Brass Arm w/ Plastic Spud & Nut
SKU:
TL-TOTO
Bluefin
Korky Economy Toilet Flapper
SKU:
52P
Korky
Anti-Siphon Fill Valve, Adjustable
SKU:
PRO45
Fluidmaster
1/2" Gas Ball Valve
SKU:
GBV050
Bluefin
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
This Is Almost Identical To The Original Tank Trip Lever.
I bought this American Standard Tank Trip Lever with spud and nut to replace the original Tank Trip Lever with spud and nut, that deteriorated with age, and it's a perfect fit.
Dave P.
Victorville, CA.
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video