Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Toilet Parts
Tank Levers
American Standard Tank Trip Lever (w/ metal spud and nut Offset for thick tank walls)
Brand:
Jones Stephens
SKU:
T01064
Rating:
(0)
Q&A:
(0)
Hover image to zoom
T01064 has been discontinued
Discontinued July 27, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
Chrome Plated Tank Trip Lever with 10" Brass Arm and Metal Spud and Nut
Brand:
Jones Stephens
SKU:
T01009
(0)
Order by
6PM
, receive 55 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Chrome Plated Metal
Description
–
American Standard tank trip lever, brass arm (9 1/2") with Metal spud and nut offset for think tank walls
Specs
–
Finish:
Chrome Plated Metal
Type:
Tank Lever
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Premium Tank Trip Lever (w/ metal spud and nut)
SKU:
T01068
Jones Stephens
Product Reviews
0 reviews
0
out of 0 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Sort: Most Recent
Be the first to write a review.
×
Video