Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Toilet Parts
Tank Levers
Western Pottery Tank Trip Lever (w/ plastic spud and nut)
Brand:
Jones Stephens
SKU:
T01080
Rating:
(0)
Q&A:
(1)
Hover image to zoom
T01080 has been discontinued
Discontinued April 23, 2024
This product was discontinued by the manufacturer.
Description
–
Western Pottery Tank Trip Lever, side mount, brass arm (10") with plastic spud and nut
Specs
–
Type:
Tank Lever
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Chrome Plated Western Pottery Tank Trip Lever (w/ plastic spud and nut)
SKU:
TL-WEST
Bluefin
Chrome Plated Tank Trip Lever for TOTO 10" Brass Arm w/ Plastic Spud & Nut
SKU:
TL-TOTO
Bluefin
Product Reviews
0 reviews
0
out of 0 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Sort: Most Recent
Be the first to write a review.
Product Q&A
1 Question
1 Question
ASK A QUESTION
Sort: Most Recent
Q: do you sell a similar handle to this one in white?
1 Answer
Asked by michael 12 years ago
Add your answer
*
Required Field
Answer:
*
Nickname:
*
Your Location:
*
SUBMIT
Verified Reply
- Supplyhouse Staff
no we do not.
Was this review helpful to you?
0
0
Flag this review
×
Video