Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Toilet Parts
Ballcocks & Ballcock Repair Parts
Mansfield Style Brass Ballcock
Brand:
Jones Stephens
SKU:
T02075
Rating:
(2)
Q&A:
(1)
Hover image to zoom
T02075 has been discontinued
Discontinued April 23, 2024
This product was discontinued by the manufacturer.
MANUALS (1)
Submittal Sheet
Submittal Sheet
Product Highlights
–
Brass
Description
–
Mansfield Style Brass Ballcock, compound lever
Specs
–
Material:
Brass
Type:
Ballcock
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Universal Black Toilet Float Ball
SKU:
40121-DANCO
Danco
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
great service
good quality, very complete kit, how well it lasts will be the test
kim
newhampshire
6 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
i would buy this product again
product was excellent service was great
DRK
Queens, New York
9 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Product Q&A
1 Question
1 Question
ASK A QUESTION
Sort: Most Recent
Q: does this item come with the ball float.is the water level bar bendable
1 Answer
Asked by don shriver 12 years ago
Add your answer
*
Required Field
Answer:
*
Nickname:
*
Your Location:
*
SUBMIT
Verified Reply
- Supplyhouse Staff
no,& no
Was this review helpful to you?
0
0
Flag this review
×
Video