Apply to be a TradeMaster!
Main product image of 2" Cast Iron Test Plug (Angle Pattern)
Magnifying glass
Hover image to zoom

2" Cast Iron Test Plug (Angle Pattern)

SKU:
T39002
Rating:
(0)
Q&A:
(0)
2" Cast Iron Test Plug (Angle Pattern)
Magnifying glass
Hover image to zoom
$18.38 each
In Stock
In Stock
Get 3 Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Cast Iron
Product Highlight: Body Pattern
Angle

Description

–
2" Cast Iron Test Plug (Angle Pattern)

Product Features
  • Maximum 10 PSI
  • To test cast iron soil pipe drainage systems
  • Cold water ONLY

Specs

–
Product Type:

Test Plug

Size:

2"

Material:

Cast Iron

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy