Apply to be a TradeMaster!
Main product image of 1-1/2" FIP x 1-1/2" OD Waste Connector
Magnifying glass
Hover image to zoom

1-1/2" FIP x 1-1/2" OD Waste Connector

SKU:
T75150
Rating:
(2)
Q&A:
(0)
1-1/2" FIP x 1-1/2" OD Waste Connector
Magnifying glass
Hover image to zoom
$15.34 each
BOX UP & SAVE 4%
$176.76 box of 12
$14.73 each
In Stock
In Stock
Get 2 Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
FNPT x Slip Connection
Product Highlight: Material
Brass

Description

–
1-1/2" FIP x 1-1/2" OD Waste Connector - brass body ferrule and nut.

Specs

–
Size:

1-1/2"

Connection Type:

FNPT x Slip

Material:

Brass

Type:

Waste Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again.

Just exactly what I ordered. Delivered quickly in pristine condition. Thanks.
Mike
Rochester, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This connector saved my a headache!

I had a rusted bathroom waste gate connection that was not taking on any slip joint nuts, due to the bottom threads were severely corroded/broken. After cleaning up the threads the best I could, I was able to start the threads using this connection. It brings peace at mind as it fills in the void of the broken threads, making a solid seal. Solid purchase.
Fredo
Amarillo, Texas
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy