Apply to be a TradeMaster!
Main product image of 1-1/2" MIP x 1-1/2" OD Waste Connector, Desanco Fitting
Magnifying glass
Hover image to zoom

1-1/2" MIP x 1-1/2" OD Waste Connector, Desanco Fitting

Brand:
Bluefin
SKU:
TBWC-150M
Rating:
(0)
Q&A:
(0)
1-1/2" MIP x 1-1/2" OD Waste Connector, Desanco Fitting
Magnifying glass
Hover image to zoom
$10.26 each
BOX UP & SAVE 14%
$88.70 box of 10
$8.87 each
In Stock
In Stock
Get 421 Tomorrow, Sep 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
MNPT x Slip Connection
Product Highlight: Material
Brass

Description

1-1/2" MIP x 1-1/2" OD Waste Connector - brass body ferrule and nut.

Specs

Connection Type:

MNPT x Slip

Size:

1-1/2"

Material:

Brass

Type:

Waste Connector

Brass Alloy:

YBSC3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1-1/2" FIP x 1-1/2" OD Waste Connector w/ Poly Washer
SKU: T75250
Jones Stephens

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy