Apply to be a TradeMaster!
Main product image of 2" Die Cast Slip Joint Nut & Washer
Magnifying glass
Hover image to zoom

2" Die Cast Slip Joint Nut & Washer

SKU:
T77020
Rating:
(1)
Q&A:
(0)
2" Die Cast Slip Joint Nut & Washer
Magnifying glass
Hover image to zoom
T77020 has been discontinued
Discontinued August 22, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
2"

Specs

–
Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Internal Spud Wrench
SKU: PTSW400
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Rare Item, But Necessary!

The largest slip-joint fittings are generally 1-1/2". In the case of older toilets with separate tank and bowl connected by a standard 2" Closet Flush Elbow, 2" slip-joint fittings are needed! That is what these fittings are for, and they work very well! I primarily needed new 2" slip-joint washers, but was glad to obtain the nice new shiny scratch-free slip-joint nuts as well! :-)
FriendshipSeven
Hayward, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?