Shop Resideo Sale
Main product image of 4" Internal Spud Wrench
Magnifying glass
Hover image to zoom

4" Internal Spud Wrench

Brand:
Bluefin
SKU:
PTSW400
Rating:
(7)
Q&A:
(0)
4" Internal Spud Wrench
Magnifying glass
Hover image to zoom
$16.21 each
In Stock
In Stock
Get 46 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
  • A must to install or remove urinal and closet spud, waste and overflows
  • 4” capacity
  • Cushioned grip
  • High qualitity
  • Specs

    –
    Size:

    4"

    Product Type:

    Wrench

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Product Type
    CURRENT ITEM
    Product Image of 4" Internal Spud Wrench
    4" Internal Spud Wrench
    SKU: PTSW400
    (7)
    4"
    Wrench
    4" Internal Spud Wrench
    SKU: 4562-PASCO
    4"
    Wrench

    You May Also Need

    Product Reviews

    3.86 out of 7 reviews
    83% would recommend this product
    3.86
    out of 7 Reviews
    83% would recommend this product
    WRITE A REVIEW
    5 star
    71%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    29%
    WRITE A REVIEW
    Showing 1-7 of 7 reviews

    Just slipped

    I used this tool on a 3/4 inch urinal spud and it wouldn't grab no matter how hard I tightened it. Maybe it works on bigger spuds.
    None
    NYC
    12 days ago
    Was this review helpful to you?

    Great product

    Best tool we've found
    Tech
    N. Charleston, SC
    7 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great tool to used.

    Used the tool to hold a solan spud still while I was tightening up the spud up.
    Man
    Texas
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Worked for me

    I use this on toilet 1 1/2 spuds and smaller never had a problem with it work's good for me.
    Larue
    Mentor. Ohio
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Easy to use would buy again

    I had a rusted drain with no where to grip. Installed tool and tighten with a wrench it grips very good was able to turn easily.
    Juan
    Perris, CA
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Not worth the money

    This product was unable to do its functional job and was barely able to tightly the brass collar. The tool in theory is a good idea however, in practice it doesn't work that good. It likes to bind up while your tightening it and is hard to use while working close to floors. It doesn't go a good job of fully engaging in the two indents inside the brass pipe and begins to easily take material out of the pipe before turning it. I think it could be improved upon but I wouldn't buy the current model.
    Andy
    Ohio
    4 years ago
    Was this review helpful to you?

    Quality Tool Investment

    A heavily built tool that will last a lifetime!
    Chuck
    Northeast PA
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy