Apply to be a TradeMaster!
Main product image of 1/2" Beveled Ballcock Shank Washer
Magnifying glass
Hover image to zoom

1/2" Beveled Ballcock Shank Washer

SKU:
T85056
Rating:
(0)
Q&A:
(0)
1/2" Beveled Ballcock Shank Washer
Magnifying glass
Hover image to zoom
$0.86 each
In Stock
In Stock
Get 25 Tomorrow, Sep 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Rubber
Product Highlight: Outside Diameter
1 3/4" OD
Product Highlight: Inside Diameter
15/16" ID

Description

1/2" Beveled Ballcock Shank Washer, rubber,

Specs

Size:

1/2"

Material:

Rubber

Product Type:

Shank Washer

Outside Diameter:

1 3/4"

Inside Diameter:

15/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy