Apply to be a TradeMaster!
Main product image of Utility Grade Molded Wood Elongated Toilet Seat w/ Plastic Hinge - White
Magnifying glass
Hover image to zoom

Utility Grade Molded Wood Elongated Toilet Seat w/ Plastic Hinge - White

SKU:
U004WD00
Rating:
(0)
Q&A:
(0)
Utility Grade Molded Wood Elongated Toilet Seat w/ Plastic Hinge - White
Magnifying glass
Hover image to zoom
U004WD00 has been discontinued
Discontinued October 19, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Wood

Description

–
Features:
  • Deluxe contemporary design
  • Durable Molded Wood
  • Multi-coat high gloss enamel paint
  • UV paint color protection
  • Color matching hinge and bumpers
  • Corrosion resistant stainless steel screws
  • Corrosion proof POM nuts and bolts

Specs

–
Color:

White

Material:

Wood

Features:

Cover

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm