Apply to be a TradeMaster!
Main product image of White Elongated Wood Toilet Seat
Magnifying glass
Hover image to zoom

White Elongated Wood Toilet Seat

SKU:
U300V00
Rating:
(0)
Q&A:
(0)
White Elongated Wood Toilet Seat
Magnifying glass
Hover image to zoom
$31.08 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Wood

Description

–
Looking for a toilet seat that will complement your toilet bowl? Then, go for this long-lasting molded wood seat that is comfortable and relaxing to sit on. This Jones Stephens U300V00 toilet seat features an enamel coating that is resistant against discoloration-causing UV rays. It comes with a white finish, providing you an elegant and bright look to your water closet. This durable white-colored seat has a wider design to match selected Vortens elongated toilet bowls. It features four bumpers (with a matching finish) designed for added support. With its rubberized pads, this closed-front toilet seat will not slip and will stay firmly in place. A seat cover is included. This Jones Stephens U300V00 Vortens elongated toilet seat is also available in bone (U300V01) and biscuit (U300V02). Jones Stephens takes pride in providing their customers with quality products that are dependable and applicable for all of those who use them. These accessories are developed to both perform and to last the way that they are intended to. Together with Jones Stephens, we, at PlumbersStock, are determined to provide competent and reliable products that will meet your needs.

Features:
  • Style: elongated
  • Material: molded wood
  • Seat Type: vortens style cfwc
  • Multi-coat high Gloss enamel paint
  • Wider seat design to fit select vortens toilets

Specs

–
Color:

White

Material:

Wood

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy