Apply to be a TradeMaster!
Deluxe Molded Wood Toilet Seat, Round Closed Square Front w/ Cover, W800R01ACF

Deluxe Molded Wood Toilet Seat, Round Closed Square Front w/ Cover, W800R01ACF

SKU:
W800R01ACF
Rating:
(0)
Q&A:
(0)
Deluxe Molded Wood Toilet Seat, Round Closed Square Front w/ Cover, W800R01ACF
$25.09 each
In Stock
In Stock
Get 4 Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Color
White
Product Highlight: Material
Wood

Description

–

Features:

  • Eljer New Emblem Design Deluxe
  • Durable MDF Wood
  • Multi-coat high gloss enamel paint
  • UV paint color protection
  • Adjustable top mount hinge
  • Color matching hinge and bumpers
  • Four bumpers on ring for stability
  • Non-skid rubberized pads
  • Corrosion resistant stainless steel screws
  • Corrosion proof POM nuts and bolts

Specs

–
Shape:

Round

Application:

Residential

Color:

White

Material:

Wood

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy