Apply to be a TradeMaster!
Filter menu expanded

Filters

6 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Price Range
–

$10 to $15 (2)
$80 to $90 (1)
$100 to $200 (1)
$200 to $300 (2)

Junction Boxes & Connectors

Help Face
Need a little help?
6 items
Grid
List
Compare
Product Image of Pump Station Junction Box, 120V receptacle
$248.25 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of Pump Station Junction Box, 230V receptacle
$269.25 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of Weatherproof Junction Box
$84.75 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of Cable Entrance, Watertight
$12.75 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of Cable Entrance, Watertight
Cable Entrance, Watertight
SKU: RCC8
Liberty Pumps
SKU: RCC8
$11.25 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of Weatherproof Junction Box includes (3) mounted RCC8 (Cable entrance)
Weatherproof Junction Box includes (3) mounted RCC8 (Cable entrance)
SKU: JB70-3
Liberty Pumps
SKU: JB70-3
Brand: Liberty Pumps
$116.25 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Junction Boxes & Connectors

Junction Boxes & Connectors are enclosures built for wiring sump and sewage pump stations, giving installers a single, weatherproof point to connect pump cords, alarm circuits, and power feeds. Liberty Pumps' JB120 and JB230 models each include a NEMA 4X rated enclosure with a receptacle that accepts a pump's piggyback plug directly, so there is no need to cut cord ends and hard-wire the connection. A terminal strip inside keeps the alarm circuit separate from the pump circuit, which simplifies troubleshooting later. Liquid-tight cable seals and a riser extension coupling round out the kit for a clean installation at the pump basin lid. Choosing between 120 volt and 230 volt models depends on the pump and control panel already spec'd for the job. For residential and light commercial lift stations, this hardware turns a field wiring task into a plug-and-terminal connection, reducing exposure to improperly sealed splices at a wet, buried location.

Subcategories

  • 120V Pump Station Junction Boxes: 120 volt junction boxes house a NEMA 4X enclosure with a receptacle sized for a 120 volt pump's piggyback plug, letting installers connect the pump without hard-wiring the cord. Liberty Pumps' JB120 model includes a separate terminal strip for the alarm circuit, keeping pump and alarm wiring isolated inside the same enclosure. Residential sump and effluent pump installations commonly use this voltage class. A liquid-tight cable seal protects the connection point from moisture intrusion at the basin.
  • 230V Pump Station Junction Boxes: 230 volt junction boxes follow the same NEMA 4X enclosure design but size the receptacle for a 230 volt pump plug, matching larger sewage ejector and grinder pump installations. Liberty Pumps' JB230 model includes the same terminal strip arrangement for alarm wiring as its 120 volt counterpart. Commercial and larger residential lift stations typically specify this voltage class. Confirming panel voltage before ordering prevents a receptacle mismatch at startup.
  • Weatherproof Junction Boxes: Standalone weatherproof junction boxes, like Liberty Pumps' JB70, give electricians a NEMA 4X PVC enclosure with a hinged, lockable cover for splicing or housing connections outside the pump basin itself. This option suits installations where cord connections need weather protection but a full receptacle kit is not required. Hinged covers with integral seals keep moisture out of the connection cavity. Contractors use this box for outdoor control wiring runs near a pump station.

Buying Guide

Matching the junction box to the pump's voltage and plug style is the first decision point, since a box sized for a 120 volt piggyback plug will not accept a 230 volt pump cord. Checking the pump's nameplate voltage against the junction box model before ordering avoids a mismatched receptacle at the job site. Enclosure rating comes next. Junction Boxes & Connectors used at pump stations need a NEMA 4X enclosure at minimum, since basin lids and exterior risers are exposed to standing water, dirt, and weather. A PVC or similarly corrosion-resistant housing holds up longer in that environment than a standard indoor-rated box. Terminal strip layout matters for service access. A box with a clearly separated alarm circuit terminal strip speeds up troubleshooting when a high-water alarm needs testing without disturbing the pump's power connection. Cable entry method is the next factor. A box with a factory-installed liquid-tight cord seal reduces the chance of a poor field seal letting moisture into the enclosure over time. Finally, consider whether the installation calls for a full receptacle kit, suited to direct pump connections, or a simpler weatherproof box for splicing control wiring outside the basin. Matching the enclosure to the actual wiring task, rather than defaulting to the largest available box, keeps the installation both code-compliant and serviceable for future pump swaps.

Frequently Asked Questions

What is the difference between the JB120 and JB230 junction boxes?

The JB120 is sized for a 120 volt pump's piggyback plug, while the JB230 accepts a 230 volt plug, and both otherwise share the same NEMA 4X enclosure and terminal strip layout. Matching the box to the pump's actual nameplate voltage prevents a receptacle mismatch during installation. Confirming voltage on the pump and control panel before ordering is the quickest way to avoid a return trip.

Can a pump cord be hard-wired into one of these junction boxes instead of using the receptacle?

A receptacle-style junction box is designed to accept an uncut piggyback plug, so hard-wiring defeats the purpose of the plug-and-play design. Cutting the plug to hard-wire a connection is possible mechanically but removes the ability to quickly swap a failed pump later. Keeping the factory plug intact preserves that fast-swap advantage.

What does the terminal strip inside the junction box connect to?

The terminal strip provides a dedicated connection point for the alarm circuit, keeping it electrically separate from the pump's power circuit inside the same enclosure. Electricians use it to land alarm float or panel wiring without splicing into the pump's receptacle wiring. Isolating these circuits simplifies troubleshooting if only the alarm or only the pump needs service.

Is a NEMA 4X rating necessary for a pump station junction box?

A NEMA 4X rating indicates a corrosion-resistant enclosure built to withstand washdown and outdoor exposure, which matters at a pump basin lid or exterior riser. A lower-rated indoor box risks moisture intrusion at connections exposed to rain, irrigation, or standing water near the basin. Specifying NEMA 4X for any exterior pump station wiring point protects the connection long term.

Does a weatherproof junction box like the JB70 include a receptacle for the pump?

The JB70 is a standalone weatherproof enclosure with a hinged, lockable cover, intended for splicing or housing wiring rather than providing a dedicated pump receptacle. Installations needing a plug-in pump connection typically specify the JB120 or JB230 instead. Choosing between the two depends on whether the wiring task is a splice point or a direct pump connection.

Didn't find what you're looking for? 
Let us know
.