Apply to be a TradeMaster!
Main product image of 6" Slope IC-Rated Recessed Housing, 120V (White), IC926
Magnifying glass
Hover image to zoom

6" Slope IC-Rated Recessed Housing, 120V (White), IC926

Brand:
Juno
SKU:
IC926
Rating:
(0)
Q&A:
(0)
6" Slope IC-Rated Recessed Housing, 120V (White), IC926
Magnifying glass
Hover image to zoom
$78.05 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Size
6"
Product Highlight: Finish
White
Product Highlight: Color
White

Description

–

The double wall new construction housing for use in 2/12 to 6/12 pitch slopes, 9 to 27 degrees, can be completely covered with insulation. The housing is fully Air-Loc sealed to stop infiltration and exfiltration of air, reducing heating and cooling costs. Juno's patented Slope Ceiling Down-Lites also direct light straight down, providing proper lighting from a sloped surface.

Specs

–
Voltage:

120v

Size:

6"

Finish:

White

Color:

White

Type:

Recessed

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy