Apply to be a TradeMaster!
Main product image of 6" Super Slope IC-Rated Recessed Housing, 120V (White), IC928
Magnifying glass
Hover image to zoom

6" Super Slope IC-Rated Recessed Housing, 120V (White), IC928

Brand:
Juno
SKU:
IC928
Rating:
(0)
Q&A:
(0)
6" Super Slope IC-Rated Recessed Housing, 120V (White), IC928
Magnifying glass
Hover image to zoom
$75.28 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
120v
Product Highlight: Finish
White
Product Highlight: Size
6"

Description

–

The Juno IC928 downlight is an IC-rated, double wall construction housing for use in 7/12- to 12/12-pitch slopes, 30- to 45-degrees, can be completely covered with insulation. Its energy-efficient Air-Loc installation stops infiltration and exfiltration of air, reducing heating and cooling costs. Juno's patented Slope Ceiling Down-Lites direct light straight down, providing proper lighting from a sloped surface

Specs

–
Color:

White

Voltage:

120v

Finish:

White

Type:

Recessed

Size:

6"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy