Apply to be a TradeMaster!
Main product image of 4" Vulite New Construction IC-Rated Recessed Housing, 120V (White), V4ICW
Magnifying glass
Hover image to zoom

4" Vulite New Construction IC-Rated Recessed Housing, 120V (White), V4ICW

Brand:
Juno
SKU:
V4ICW
Rating:
(0)
Q&A:
(0)
4" Vulite New Construction IC-Rated Recessed Housing, 120V (White), V4ICW
Magnifying glass
Hover image to zoom
$29.69 each
In Stock
In Stock
Get 66 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Wattage
12 Watts
Product Highlight: Voltage
120v

Description

–
This item is a 4" Vulite New Construction IC-Rated Recessed Housing, 120V (White) manufactured by Juno Lighting.

Specs

–
Size:

4"

Color:

White

Finish:

White

Wattage:

12

Voltage:

120v

Type:

Recessed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy