Apply to be a TradeMaster!
Main product image of 6" Wafer Round Canless LED Flat Downlight, 90 CRI, 12W (Matte Black), WF6-SWW5-90CRI-MB-M6
Magnifying glass
Hover image to zoom

6" Wafer Round Canless LED Flat Downlight, 90 CRI, 12W (Matte Black), WF6-SWW5-90CRI-MB-M6

Brand:
Juno
SKU:
WF6-SWW5-90CRI-MB-M6
Rating:
(0)
Q&A:
(0)
6" Wafer Round Canless LED Flat Downlight, 90 CRI, 12W (Matte Black), WF6-SWW5-90CRI-MB-M6
Magnifying glass
Hover image to zoom
$34.35 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black
Product Highlight: Color
Black
Product Highlight: Size
6"
Product Highlight: Shape
Round

Description

–
The 4-inch and 6-inch Square Wafer Downlights feature a slim, canless design that installs directly into the ceiling eliminating the need for traditional recessed housings. They provide an all-in-one solution featuring five (5) switchable white color temperature options and three (3) adjustable lumen output settings all controlled by switches located directly on the fixture - giving you the equivalent of 15 products in one! Both the fixture and driver box are IC rated, allowing them to be installed in direct contact with insulation and can fit into as little as 2" of plenum. They are wet location listed, making them ideal for use in a breadth of indoor and outdoor residential, hospitality, light commercial and multifamily applications.

Specs

–
Product Type:

Downlight

Finish:

Black

Color:

Black

Size:

6"

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy