Apply to be a TradeMaster!
Main product image of 5/8" Pipe (O.D.) x 1" Wall Titan Pipe Insulation, 6'
Magnifying glass
Hover image to zoom

5/8" Pipe (O.D.) x 1" Wall Titan Pipe Insulation, 6'

Brand:
K-Flex
SKU:
6RSR100058
Rating:
(1)
Q&A:
(0)
5/8" Pipe (O.D.) x 1" Wall Titan Pipe Insulation, 6'
Magnifying glass
Hover image to zoom
$32.69 each
In Stock
In Stock
Get 15 Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6' Length
Product Highlight: Installation Type
Unslit
Product Highlight: Wall Thickness
1"
Product Highlight: Height
2-5/8"
Product Highlight: Length (Inches)
72" Length

Description

–
K-FLEX TITAN is a flexible coextruded jacketed composite material that can be applied to either K-FLEX NBR/PVC or EPDM (TITAN HT) tubular insulation. It is a polymeric jacketed material that offers excellent flexibility, abrasion and weather resistance, making it ideal for outdoor applications. K-FLEX TITAN can be used for outdoor applications with service temperatures ranging from -70 °F to +300 °F. The applications would be consistent with those recommended for K-FLEX Insul-Tube or K-FLEX HT tubing. The product is used to enhance the weather and abuse resistance of the insulation tubing. K-FLEX TITAN is ideal for use on HVAC linesets and flex hose applications. K-FLEX TITAN HT (EPDM) is ideal for use on heat pumps and solar hot water heating where higher service temperatures are expected (300 °F). K-FLEX TITAN provides excellent UV resistance and protection from weather. K-FLEX TITAN’s proprietary copolymer blend jacket provides excellent protection from mechanical abuse, including incidental impact from lawn equipment such as weed wackers (plastic string type).

Specifications:
  • Copper Pipe O.D.: 5/8"
  • Composition: Flame-retarded EPDM elastomeric foam with polyethylene film jacket
  • Flammability: 25/50 (up to 1”)
  • Temperature Range: -70°F to 220°F (-56.6°C to 104.4°C)
  • UV Resistant: Yes
  • Wall Thickness: 1"
  • Density: 3-6 lb/ft3
  • Length: 72"
  • Height: 2.625"
  • Width: 2.625"
  • R Value: R7.5

Specs

–
Application:

4" Pipe

Length (Feet):

6'

Installation Type:

Unslit

Wall Thickness:

1"

Height:

2-5/8"

Length (Inches):

72"

Width:

2-5/8"

R-Value:

7.5

Features:

UV Resistant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

How are you supposed to install this?

This is a solid round insulation without a slit. I mistakenly assumed it was the same as regular k-flex, which I love, with an added 'titan' layer for durability. Unlike the regular k-flex that has a slit and a double adhesive layer that seals it shut, this has no way to install it. If I cut a slit to wrap it around the pipe, I'll never be able to get it to seal in a way that will keep out cold air, wind, rain, snow, etc. This appears useless; will be returning.
David
Bar Harbor, ME
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy