Apply to be a TradeMaster!
Main product image of 7/8" Pipe (O.D.) x 1" Wall Titan Pipe Insulation, 6'
Magnifying glass
Hover image to zoom

7/8" Pipe (O.D.) x 1" Wall Titan Pipe Insulation, 6'

Brand:
K-Flex
SKU:
6RSR100078
Rating:
(4)
Q&A:
(0)
7/8" Pipe (O.D.) x 1" Wall Titan Pipe Insulation, 6'
Magnifying glass
Hover image to zoom
$40.50 each
In Stock
In Stock
Get 68 Thu, Nov 5
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Unslit
Product Highlight: Wall Thickness
1"
Product Highlight: Height
2-33/40"
Product Highlight: Width (Inches)
2-33/40" Width
Product Highlight: Length (Inches)
72" Length

Description

–

K-FLEX TITAN is a flexible coextruded jacketed composite material that can be applied to either K-FLEX NBR/PVC or EPDM (TITAN HT) tubular insulation. It is a polymeric jacketed material that offers excellent flexibility, abrasion and weather resistance, making it ideal for outdoor applications. K-FLEX TITAN can be used for outdoor applications with service temperatures ranging from -70 °F to +300 °F. The applications would be consistent with those recommended for K-FLEX Insul-Tube or K-FLEX HT tubing. The product is used to enhance the weather and abuse resistance of the insulation tubing. K-FLEX TITAN is ideal for use on HVAC linesets and flex hose applications. K-FLEX TITAN HT (EPDM) is ideal for use on heat pumps and solar hot water heating where higher service temperatures are expected (300 °F). K-FLEX TITAN provides excellent UV resistance and protection from weather. K-FLEX TITAN's proprietary copolymer blend jacket provides excellent protection from mechanical abuse, including incidental impact from lawn equipment such as weed wackers (plastic string type).


Specifications:

  • Copper Pipe O.D.: 7/8"
  • Composition: Flame-retarded EPDM elastomeric foam with polyethylene film jacket
  • Flammability: 25/50 (up to 1")
  • Temperature Range: -70°F to 220°F (-56.6°C to 104.4°C)
  • UV Resistant: Yes
  • Wall Thickness: 1"
  • Density: 3-6 lb/ft3
  • Length: 72"
  • Height: 2.825"
  • Width: 2.825"
  • R Value: R7.2

Specs

–
Application:

7/8" Pipe

Installation Type:

Unslit

Wall Thickness:

1"

Height:

2-33/40"

Width (Inches):

2-33/40"

Length (Inches):

72"

R-Value:

7.2

Features:

UV Resistant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/8" Pipe (O.D.) x 1" Wall Titan Pipe Insulation, 6'
SKU: 6RSR100118
K-Flex

Product Reviews

4.25 out of 4 reviews
75% would recommend this product
4.25
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Seems to work as advertised

So far so good. Flexible and quite easy to work with.
Sunny DIY
Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The products are great

I ordered the wrong item but it ended up being perfect for my application! I'm using it for my incoming water line for my mobile home. It's going to be a lot better than the cheap open cell 3/8" wall junk that was on it! There is a heat tape installed and will monitor with a remote thermometer.
Bruce
Marilla,NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

NO,

Did not have any issues with the product it self. The issue is, I order 180 feet of insulation & received only 150 feet. Called the customer service # and they said it was a mistake on there end & that they could not do anything to fix the situation. I was 30 feet short & need to reschedule my job. Vlady
Vlady
Charlotte NC
3 years ago
Was this review helpful to you?

Good product

Product appears to be very well-made and is relatively simple to install. I will definitely purchase again.
Mike
Frackville PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy