Apply to be a TradeMaster!
Main product image of Elastometric Insulation Tape
Magnifying glass
Hover image to zoom

Elastometric Insulation Tape

Brand:
K-Flex
SKU:
800-EL-018
Rating:
(4)
Q&A:
(0)
Elastometric Insulation Tape
Magnifying glass
Hover image to zoom
$16.64 each
BOX UP & SAVE 8%
$183.72 box of 12
$15.31 each
In Stock
In Stock
Get 22 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Width (Inches)
2" Width

Description

–
Elastomeric Insulation Tape, 1/8" Thick x 2" Wide x 30' Per Roll

Elastomeric Foam Tape is a convenient and easy-to-use product which complements tubing and sheet insulation products. It is a specially designed flexible, elastomeric insulation product. Pressure sensitive adhesive for applying to hot or cold pipes and fittings.

Specs

–
Type:

Tape

Color:

Black

Thickness:

1/8"

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2-1/8" Pipe (O.D.) x 1/2" Wall Insul-Lock DS Overlap Pipe Insulation, 6'
SKU: 6RXLO048218
K-Flex

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

What they don't tell you

This tape like other K-flex products is superb. What they don't tell you anywhere in the description is there are cloth threads imbedded on the sticky side. This gives the foam insulation tape strength from tearing. Its real sticky too. K-flex products are first class. I have used preformed 3" pipe insulation from them before and it was good stuff.
Warrioreuel
Huntsville, AL
6 months ago
Was this review helpful to you?

LOVE IT

good insulation
Pappy's Heating & Air INC.
Clayton NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again.

In fact, I have already bought it three different times. I have used it to repair line set insulation that was damaged due to exposure to the sun.
Joe
Santa Fe, NM
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good product

Very good
ED
Federal Way, WA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy