Apply to be a TradeMaster!
Main product image of 373 Brush Top Adhesive (1 Pint)
Magnifying glass
Hover image to zoom

373 Brush Top Adhesive (1 Pint)

Brand:
K-Flex
SKU:
800-373-PTB
Rating:
(3)
Q&A:
(0)
373 Brush Top Adhesive (1 Pint)
Magnifying glass
Hover image to zoom
$21.69 each
BOX UP & SAVE 8%
$478.80 box of 24
$19.95 each
In Stock
In Stock
Get 57 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Volume
16 oz.

Description

–
Blue-colored, solvent-based contact adhesive.
  • Flash Point: Less than -4°F
  • Open Time: Not to exceed 10 minutes
  • Solid Content: 20% by Weight
  • Solvents: Aliphatic, Aromatic and Ketone
  • Temp Limit: 220°F Pipe Insulation / 200°F Full Bonding Sheets
  • Viscosity: Thin Syrup
  • Coverage: 200-300 sq. ft. per Gallon (one surface)
  • Flammability: Meets Mil A 24179A Type 2 Class 1 Amendment 2(QPL# RUBQA-373)
  • Base: Synthetic Rubber
  • Color Finish: Blue
  • Minimum Dry Time: 5-10 Minutes Under Normal Conditions, Shorter For Spray Application

Specs

–
Color:

Blue

Volume:

16 oz.

Type:

Adhesive

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Great stuff technique required

This glue is really good stuff for making custom fitting out of any kflex tube insulation. There is a certain way you must use it for optimum results and fast set time. First, LIGHTLY coat both joints on whatever tubing your gluing up. This seals the ends basically. Let flash dry until joints on both looks dried. No rush plenty of time to coat both joints slowly 1-5 minutes.... (I let one set for 10 mins and still worked great).. Once flash dry apply a second coat slightly heavier just more than first coat but not big globs of it. It don't take much.. Then Let flash dry again. Now this, is the tricky part, the joining. Real shop talk, If you go to sticking the joints together like your gluing up sch 40 pipe then your going to mess up and tear up your tubing trying to pry it apart. Because once it sticks it's stuck for LIFE. So, slowly start the joints together at a angle using both hands making a rolling motion all while keeping everything indexed properly. So, as you roll them together watch your outer edges as they touch mainly this will help keep you lined up and putting out nice looking custom glue ups for those hard weird angles.
Jarod
Tennessee
1 years ago
Was this review helpful to you?

6 years out of date

This glue is 6 years out of date. I tried buying it locally at HD and same date code on all cans. The Mfg must have made one big lot all at once and is still trying to sell them all, that's all i can figure. It is advertised as black or grey as opposed to the yellow version also available. However, no matter how long I shook and mixed the can it was an off green color. All that said I used it anyway and it seems to work. Appears no different than generic readily available contact cement. I just want to use the genuine stuff to make sure id did not eat the foam i was using. I don't hold this against Supplyhouse as it seems this is all that is available anywhere.
Reuel
Alabama
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Kflex water pipe insulation

I used this product to insulate well pipe in crawlspace. It was easy to install and end result looks good. When you apply this product make sure everything is clean and dry. If you do not ,then you will have problems later on.
Ray
North East
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy