Apply to be a TradeMaster!
Main product image of DA Horizontal Thermostat (55-85°F)
Magnifying glass
Hover image to zoom

DA Horizontal Thermostat (55-85°F)

SKU:
CTE-1001-10
Rating:
(0)
Q&A:
(0)
DA Horizontal Thermostat (55-85°F)
Magnifying glass
Hover image to zoom
CTE-1001-10 has been discontinued
Discontinued January 30, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
Dual Setpoint Direct & Reverse-Acting, Almond (32° to 140° F)
SKU:CTE-5202
(1)
Order by 6PM, receive 9 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Temperature Range (F)
55°F - 85°F
Product Highlight: Material
Plastic

Description

–
KMC CTE-1001 electronic thermostats are designed for use with specific CEE/CEP/CSE/CSP-4000 series controller-actuators for controlling damper actuators and/or valves in HVAC systems. The ability to adjust and maximum limits is at the thermostat rather than at the controller. They are single setpoint units for cooling and heating applications. Available model options are °F or °C scale.

Features:
  • Adjustable min./max. temperature limits
  • Additional 0-6 VDC output (T3) available for control of KMC REE-4000 series relay modules
  • Visible or hidden setpoint indicator

Specs

–
Product Type:

Thermostat

Temperature Range (F):

55°F - 85°F

Material:

Plastic

Supply Voltage:

9.1 VDC, ±5%

Action:

Direct Acting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm