Apply to be a TradeMaster!
Main product image of Dual Setpoint Direct & Reverse-Acting, Almond (32° to 140° F)
Magnifying glass
Hover image to zoom

Dual Setpoint Direct & Reverse-Acting, Almond (32° to 140° F)

SKU:
CTE-5202
Rating:
(1)
Q&A:
(1)
Dual Setpoint Direct & Reverse-Acting, Almond (32° to 140° F)
Magnifying glass
Hover image to zoom
$95.23 each
In Stock
In Stock
Get 13 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
32°F Min Temp

Description

–
Overview
The KMC CTE-5202 thermostat is a dual-setpoint, analog electronic controller with a digital LCD display for use in many new and replacement room temperature control applications. It provides two independent electronic PI (Proportional + Integral) control loops with heating and cooling setpoints. The thermostat drives two (adjustable span) 0–12 VDC analog outputs for control of external devices. The easy to understand LCD display and push buttons enable viewing of current temperature, changing of setpoints, and simple device configuration.

Applications
The thermostat is typically used with the KMC CEP/CSP-4000 and CSP-5000 series of electronic pressure-independent VAV controllers, MEP-4002 proportional electronic actuators in pressure-dependent VAV applications, and VEB-43/46 series proportional control valves in baseboard and other heating/cooling applications. Common application features for morning warm-up, changeover, and unoccupied/night setback are enabled via an external temperature sensor and/or contact closure provided by a remote building automation system. Application sequences may be selected for the following types of room and terminal unit control:
  • Single-duct pressure-dependent VAV terminals with or without reheat
  • Single-duct pressure-independent VAV terminals, with or without reheat and auxiliary minimum airflow
  • Single-duct fan-powered VAV terminals with or without reheat using REE-5xxx staging modules
  • Dual-duct VAV applications with independent control of heating and cooling outputs
  • Proportional heating and cooling applications, such as baseboard heating and chilled beams

Specs

–
Product Type:

Thermostat

Action:

Direct Acting

Reverse Acting

Application:

Cooling

Heating

Max Temp (F):

140°F

Min Temp (F):

32°F

Output:

0 to 12 VDC

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Triac 2-Stage Electric Reheat & 1-Stage Fan Relay Module
SKU: REE-5002
KMC Controls

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product will buy again

Works great. Easy install, looks nice.
Ara
Birmingham MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can the CTE-5202 use DC voltage ?

Asked by Sunny 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Yes that is correct.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy