Apply to be a TradeMaster!
Main product image of Dual-Setpoint Heat & Cool Horizontal °F Thermostat (55° to 85°F)
Magnifying glass
Hover image to zoom

Dual-Setpoint Heat & Cool Horizontal °F Thermostat (55° to 85°F)

SKU:
CTE-1003-10
Rating:
(0)
Q&A:
(0)
Dual-Setpoint Heat & Cool Horizontal °F Thermostat (55° to 85°F)
Magnifying glass
Hover image to zoom
CTE-1003-10 has been discontinued
Discontinued June 12, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
Dual Setpoint Direct & Reverse-Acting, Almond (32° to 140° F)
SKU:CTE-5202
(1)
Order by today, receive 13 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
40°F Min Temp
Product Highlight: Max Pressure (PSI)
30 MAX PSI
Product Highlight: Material
Plastic

Description

–
The CTE-1003 electronic thermostat is designed to be used with specific CEE/CEP/CSE/CSP-4000 series controller-actuators for controlling damper actuators and/or valves in HVAC systems. The ability to adjust minimum and maximum limits is at the thermostat rather than at the controller. This is a dual setpoint thermostat for heating and cooling applications. Several mounting methods are available.

An additional output is provided for control of optional KMC REE-4000 series relay modules. This 0–6 VDC output (T3) is not restricted by the minimum and maximum control points.

Cover construction allows for the setpoint indicator and thermometer to be either visible or concealed. Optional accessories include an insert for concealing the window and stops to lock/restrict setpoint adjustments.

CTE-1003 thermostats are intended for use with the following KMC controller/actuators:
  • CEE-4000 Series
  • CEP-4000 Series
  • CSE-4000 Series
  • CSP-4000 Series

An optional XEE-4002 9.1 VDC power supply module can power the thermostat. Then the thermostat can be used (without the controlleractuator) to control a damper or valve operated by an MEP series actuator or to control other devices via optional REE-4000 series relays.

For similar thermostats with temperature averaging capability and altered proportional bands for fan box relay applications.

NOTE: For many applications, the CTE-1003 can be replaced by a CTE-5202 electronic thermostat with an LCD display.

Features:
  • Dual setpoint for heating/cooling applications
  • Adjustable min/max temperature limits
  • Additional output available for control of KMC REE series relay modules
  • Visible or hidden setpoint indicator
  • Heating and cooling flow adjustments

Specs

–
Max Temp (F):

120°F

Product Type:

Thermostat

Min Temp (F):

40°F

Max Pressure (PSI):

30

Material:

Plastic

Cooling:

Direct Acting

Enclosure Type:

Flame Retardant Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm