
The KMC CTE-1105 electronic thermostats are designed for use with specific CEE/CEP/CSE/CSP-4000 series controller-actuators to control damper actuators and/or valves in HVAC systems. The ability to adjust minimum and maximum limits is at the thermostat rather than at the controller. They are dual setpoint thermostats for night/day reset applications.
Additional outputs are provided for control of optional KMC REE-4000 series relay modules. The 0-6 VDC output (T3/T4) are not restricted by the minimum and maximum control points.
Cover construction allows for the setpoint indicator and thermometer to be either visible or concealed. Optional accessories include an insert for concealing the window and stops to lock/restrict the setpoint adjustments.
A temperature output (A) allows temperature averaging with remote temperature transmitters, such as the TTE-1001. CTE-1105 room thermostats are intended for use with the following KMC controller/actuators:
An optional XEE-4002 9.1 VDC power supply module can power the thermostat. Then the thermostat can be used (without the controller-actuator) to control a damper or valve operated by an MEP series actuator or to control other devices via optional REE-4000 series relays.
NOTE: For many applications, the CTE-1105 and the discontinued CTE-1108 can be replaced by a CTE-5202 electronic thermostat with an LCD display.
Features:
| Max Temp (F): | 120°F |
|---|---|
| Application: | Day-Night |
| Product Type: | Thermostat |
| Min Temp (F): | 40°F |
| Output: | 0 to 6 VDC |
| Material: | Plastic |
| Action: | Direct Acting |
| Enclosure Type: | Flame Retardant Plastic |
| Setpoint: | Dual |