Apply to be a TradeMaster!
Main product image of Dual Setpoint Direct & Reverse-Acting CTE-5103 Thermostat Package
Magnifying glass
Hover image to zoom

Dual Setpoint Direct & Reverse-Acting CTE-5103 Thermostat Package

SKU:
CTE-5103-10
Rating:
(0)
Q&A:
(0)
Dual Setpoint Direct & Reverse-Acting CTE-5103 Thermostat Package
Magnifying glass
Hover image to zoom
$167.79 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
40°F Min Temp
Product Highlight: Color
Black
Product Highlight: Material
Plastic

Description

–
The scale plate assembly and the cover are not included with the thermostat model base and must be ordered separately or as part of a (-10) value package containing the most frequently ordered accessories. Adding -10 to the thermostat model (e.g., CTE-5103-10) orders a “package.” Packages contain one of each of the following models and accessories:

Main Thermostat Description:

The CTE-5100 Electronic Room Thermostat series is designed for use with the CSP-5001/5002 Flow Controller-Actuator and/or the REE-1000/4000 series auxiliary relays. Other high impedance (10K ohms or higher) controls, such as MEP series actuators and VEB series valves requiring a 0 to 10 VDC control circuit, may be controlled via any of the CTE-5100 series thermostats. The CTE-5100 series thermostats have both limited and non-limited outputs. The limited output is used to provide adjustable minimum and maximum limits to a CSP-5001/5002 or impose electronic limits to a proportional actuator or valve.

Models are available for cooling, heating, cooling with reheat, cooling/heating changeover, day/night, or night/day applications. Temperature averaging and/or overrides are also available.

All thermostats require a scale plate assembly and cover, which may be ordered separately or as part of a value package containing the most frequently ordered accessories (see the Accessories and Value Packages sections). Thermostat and accessories styling feature the setpoint indicator and/or thermometer to be visible or concealed, setpoint adjustment locked or restricted, vertical or horizontal mounting, and attractive color finishes in plastic or metal.

Features:
  • Available for cooling, heating, cooling w/reheat, cooling/heating changeover, day/night, or night/day applications
  • Single or dual setpoint models
  • Outputs w/ adjustable min./max. limits or no limits
  • Visible or hidden setpoint indicator

Specs

–
Max Temp (F):

120°F

Product Type:

Thermostat

Min Temp (F):

40°F

Output:

0 to 10 VDC

Color:

Black

Material:

Plastic

Action:

Direct Acting

Reverse Acting

Enclosure Type:

Flame Retardant Plastic

Setpoint:

Dual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy