Apply to be a TradeMaster!
Main product image of 24" Topgrade Gradient Level
Magnifying glass
Hover image to zoom

24" Topgrade Gradient Level

Brand:
Kapro
SKU:
105-24
Rating:
(1)
Q&A:
(0)
24" Topgrade Gradient Level
Magnifying glass
Hover image to zoom
$29.74 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Length (Inches)
24" Length

Description

–
**Note:** Image may not be exact representation of item.

105 Topgrade™ Gradient Level

Features & Benefits:
  • 3 Solid acrylic horizontal vials
  • 1 Solid acrylic vertical vial
  • Strong aluminum profile
  • Accurate slope measurement
  • Each vial is calibrated at a different percent 0%, 1.0% and 2.0%


Applications:
  • Tilling
  • Concrete
  • Plumbing
  • Construction

Specs

–
Product Type:

Level

Type:

Carpenter

Length (Inches):

24"

Power Source:

Manual

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Solid tool

Well built, easy to read. All of my levels get ABS glue all over them. When they get too much on them I throw them away. Trying to scrape the glue off usually damages the files and scrapes the black lines off. The viles on this level are encased in a plastic capsule. So when scrapping the glue off the the black reader lines hopefully will remain undamaged.
Sprinkles
Seattle
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy