Apply to be a TradeMaster!
Main product image of 48" Topgrade Gradient Level
Magnifying glass
Hover image to zoom
48" Topgrade Gradient Level
Magnifying glass
Hover image to zoom
$39.13 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Length (Inches)
48" Length

Description

–
**Note:** Image may not be exact representation of item.

105 Topgrade™ Gradient Level

Features & Benefits:
  • 5 Solid acrylic horizontal vials
  • 1 Solid acrylic vertical vial
  • Strong aluminum profile
  • Accurate slope measurement
  • Each vial is calibrated at a different percent 0%, 1.0% and 2.0%


Applications:
  • Tilling
  • Concrete
  • Plumbing
  • Construction

Specs

–
Product Type:

Level

Type:

Carpenter

Length (Inches):

48"

Power Source:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy