Apply to be a TradeMaster!
Main product image of 22" x 22" Handi-Access Plastic Access Panel
Magnifying glass
Hover image to zoom

22" x 22" Handi-Access Plastic Access Panel

Brand:
Karp
SKU:
HA2222
Rating:
(15)
Q&A:
(0)
22" x 22" Handi-Access Plastic Access Panel
Magnifying glass
Hover image to zoom
$42.26 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
22" x 22"
Product Highlight: Material
Plastic

Description

–
Access doors shall be Karp Type HANDI-ACCESS as manufactured by Karp Associates, Inc., Melville, N.Y. Sizes shall be as indicated on the drawings.

The Handi-Access plastic door is suitable for all surfaces and can be installed easily by applying glue or caulking adhesive to the back of the frame and pressing into place.

Specs

–
Size:

22" x 22"

Material:

Plastic

Latch:

Snap Latch

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
CURRENT ITEM
Product Image of 22" x 22" Handi-Access Plastic Access Panel
22" x 22" Handi-Access Plastic Access Panel
SKU: HA2222
(15)
22" x 22"
Plastic
22" x 22"
Plastic

You May Also Need

14" x 29" Plastic Access Panel
SKU: 34044
Oatey

Product Reviews

4.47 out of 15 reviews
93% would recommend this product
4.47
out of 15 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
73%
4 star
13%
3 star
7%
2 star
0%
1 star
7%
WRITE A REVIEW

Most Liked Positive Review

Exactly as advertised...

The product worked great for a large access into wall. Once painted to match the wall it is hardly noticeable! My wife walked past it for days until I asked her what she thought. Supply House packaged the item so well that there was no way we the item could be damaged in shipping! Very impressed!
VS

Most Liked Negative Review

Good for the price.

This did require hiring a carpenter to cut sheet rock and install in order to be flat on the wall. Decided to keep after learning return shipping was about equal to my original order price. Just be sure someone can get to the area to install and that they will fit. Labor for installing 2 doors was $100. They are in my closet and am happy with the final look..
Showing 1-10 of 15 reviews

Good product

Works great, looks good. I installed in a ceiling, used white caulk to glue it up. Due to a couple irregularities in the ceiling I used clamps while it cured. Door and hinges work well.
Rob
Longview, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Big problem solver.!!!!

this was the product i was looking for. for quite sometime now.. i had a ugly hole in my ceiling...and with a little help from my wife ,we installed it in n time.. and the ugly hole is now gone !!!!
Mike
pennsylvania....
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

This panel fit perfectly!
Debra
Houston, Tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Good quality of product, satisfying the need of our requirement
NJ Customer
Edison NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Access panel

I love shopping at this website it's quick and easy. My product even came a day early.
Dave. G
Pittsburgh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AcuDor Access Panel is MUCH Batter than the Handi-Access

I purchased both the AcuDor access panel and the Handi-Access access panel. The AcuDor has much better hinges and latches than the Handi-Access access panel.
Michael
Houston, Texas
6 years ago
Was this review helpful to you?

Yes

Great
Lucy
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works just fine

Good deal
Ella
CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

50/50

I like the price tag. I like the material it is made with. But it's going to hard to frame in. I don't think it is not going to easily attach to the frame because it's inside the frame is very short and close. So screwing up and keeping from warping is going to be tough.
Fly eagles
Columbia,SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love these Access Panels!

These access panels are awesome, many sizes available and prices are very reasonable. Supply house service and quick free shipping is first rate as is their easy to use website. I'll be back!
Riverock
AZ USA
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy