Apply to be a TradeMaster!
Main product image of 24" x 24" KDW Drywall Access Door
Magnifying glass
Hover image to zoom

24" x 24" KDW Drywall Access Door

Brand:
Karp
SKU:
KDWP2424S
Rating:
(0)
Q&A:
(0)
24" x 24" KDW Drywall Access Door
Magnifying glass
Hover image to zoom
$100.97 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 24"
Product Highlight: Material
Prime Coated Steel

Description

–
The KDW has a textured frame and bead so drywall joint compound can be applied in sufficient thickness to conceal flange. Prepunched holes in the flange facilitate fastening the flange to framing members with drywall screws.

Construction:
  • Frame shall be 16 gage steel and doors all shall be 14 gage steel
  • Trim shall be galvanized steel drywall bead
  • Hinge shall be pin type hinge, spring loaded making door removable
  • Latches shall be flush and screwdriver operated, or shall be key operated cylinder lock with automatic dust shutter
  • Finish shall be prime coat of rust inhibitive electrostatic powder, baked white enamel

Specs

–
Size:

24" x 24"

Wall Opening (Inches):

24-3/8" x 24-3/8"

Type:

Flush

Material:

Prime Coated Steel

Number of Latches:

5

Latch:

SS Screwdriver Cam

Application:

Drywall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Wall Opening (Inches)
Type
Material
Number of Latches
CURRENT ITEM
Product Image of 24" x 24" KDW Drywall Access Door
24" x 24" KDW Drywall Access Door
SKU: KDWP2424S
24" x 24"
24-3/8" x 24-3/8"
Flush
Prime Coated Steel
5
24" x 24"
24-3/8" x 24-3/8"
Drywall
Steel
2
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy