Apply to be a TradeMaster!
Main product image of 24" x 24" KRP-150FR Insulated Fire Rated Access Door for Walls & Ceilings (Steel)
Magnifying glass
Hover image to zoom

24" x 24" KRP-150FR Insulated Fire Rated Access Door for Walls & Ceilings (Steel)

Brand:
Karp
SKU:
KRPP2424PH
Rating:
(2)
Q&A:
(0)
24" x 24" KRP-150FR Insulated Fire Rated Access Door for Walls & Ceilings (Steel)
Magnifying glass
Hover image to zoom
$243.53 each
In Stock
In Stock
Get 10 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 24"
Product Highlight: Material
Prime Coated Steel

Description

–
The KRP-150FR is flush mounted and has mounting holes to facilitate installation. The KRP-150FR is insulated and rated by Underwriters Laboratories for 1.5 hour "B" label in walls and by Warnock Hersey for 3 hours in ceilings. Frame is 16 gage steel, door is 20 gage steel, welded pan type. Flange is 16 gage steel and 1" wide.

Specs

–
Size:

24" x 24"

Type:

Fire Rated Walls

Wall Opening (Inches):

24-3/8" x 24-3/8"

Material:

Prime Coated Steel

Number of Latches:

1

Latch:

Sliding Bolt

Application:

Wall

Ceiling

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Type
Wall Opening (Inches)
Material
Number of Latches
CURRENT ITEM
Product Image of 24" x 24" KRP-150FR Insulated Fire Rated Access Door for Walls & Ceilings (Steel)
24" x 24" KRP-150FR Insulated Fire Rated Access Door for Walls & Ceilings (Steel)
SKU: KRPP2424PH
(2)
24" x 24"
Fire Rated Walls
24-3/8" x 24-3/8"
Prime Coated Steel
1
24" x 24"
Fire Rated Walls
24-3/8" x 24-3/8"
Steel
1

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

Good solid door
None
Hosmer SD
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

I installed this door in my garage to be able to put groceries into the pantry.
FM
Harrisonville, MO.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy