Apply to be a TradeMaster!
Main product image of 48" x 24" KSTC Concealed Sesame Ceiling Access Hatch for Ceiling Tile
Magnifying glass
Hover image to zoom

48" x 24" KSTC Concealed Sesame Ceiling Access Hatch for Ceiling Tile

Brand:
Karp
SKU:
KSTC/CAD4824
Rating:
(0)
Q&A:
(0)
48" x 24" KSTC Concealed Sesame Ceiling Access Hatch for Ceiling Tile
Magnifying glass
Hover image to zoom
$572.25 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
48" x 24"
Product Highlight: Material
Galvanized Steel

Description

–
The KSTC is designed for use with concealed and exposed grid systems, respectively. Panel opens up to receive tile. Door panel on the sesame doors will open to a check position for safety and then release for a 90 degree opening and is removable.

Construction:
  • Frame shall be 20 gage hot dripped galvanized steel with a rib containing a flame retardant polyurethane gasket.
  • Door shall be 20 gage electro-galvanized mild steel
  • Escutcheon caps shall be plastic molded with hinged flaps
  • Locks shall be budget locks operated with a square shanked key

Specs

–
Size:

48" x 24"

Type:

Concealed

Application:

Ceiling Tile

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy