Apply to be a TradeMaster!
Main product image of 24" x 24" KSTDW Concealed Sesame Ceiling Access Hatch for Drywall Ceilings
Magnifying glass
Hover image to zoom

24" x 24" KSTDW Concealed Sesame Ceiling Access Hatch for Drywall Ceilings

Brand:
Karp
SKU:
KSTDW/CAD2424
Rating:
(0)
Q&A:
(0)
24" x 24" KSTDW Concealed Sesame Ceiling Access Hatch for Drywall Ceilings
Magnifying glass
Hover image to zoom
$246.50 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 24"
Product Highlight: Material
Galvanized Steel

Description

–
The KSTDW is designed for complete concealment in drywall ceilings. Door panel on the sesame doors will open to a check position for safety and then release for a 90 degree opening and is removable.

Construction:
  • Frame shall be 20 gage hot dripped galvanized steel
  • Door shall be 20 gage electro-galvanized steel and shall be lined with 3/8" mineral fiberboard
  • Gasketing shall be flame retardant polyurethane
  • Locks shall have plastic grommets and shall be square head key wrench operated
  • Hinge shall be concealed pivot with with a controlled action device (CAD), except for size 12" x 12"

Specs

–
Size:

24" x 24"

Type:

Concealed

Application:

Drywall

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy