Apply to be a TradeMaster!
Main product image of 12" x 12" Universal Flush Access Door Door w/ Lock & Key (Steel)
Magnifying glass
Hover image to zoom

12" x 12" Universal Flush Access Door Door w/ Lock & Key (Steel)

Brand:
Karp
SKU:
MP1212L
Rating:
(0)
Q&A:
(0)
12" x 12" Universal Flush Access Door Door w/ Lock & Key (Steel)
Magnifying glass
Hover image to zoom
$67.47 each
Backorder
Backorder
Get it Mon, Oct 26 - Mon, Nov 23

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping On orders over $99

Product Highlights

–
Product Highlight: Size
12" x 12"
Product Highlight: Material
Prime Coated Steel

Description

–
The DSC-214M is a distinctly superior door for new installations or for remodeling. The exposed flange adds rigidity to the unit and perfectly conceals the rough wall opening. Flexible anchor straps can be provided for installation within masonry opening. Frame is 16 gauge steel. Door is 14 gauge steel. Trim one-piece construction of 1" wide.

Specs

–
Size:

12" x 12"

Wall Opening (Inches):

12-3/8" x 12-3/8"

Material:

Prime Coated Steel

Application:

Wall

Ceiling

Number of Latches:

1

Latch:

Cylinder Lock w/ Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Wall Opening (Inches)
Material
Number of Latches
Latch
CURRENT ITEM
Product Image of 12" x 12" Universal Flush Access Door Door w/ Lock & Key (Steel)
12" x 12" Universal Flush Access Door Door w/ Lock & Key (Steel)
SKU: MP1212L
12" x 12"
12-3/8" x 12-3/8"
Prime Coated Steel
1
Cylinder Lock w/ Key
12" x 12"
12-3/8" x 12-3/8"
Prime Coated Steel
1
Cylinder Lock w/ Key
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy