Apply to be a TradeMaster!
Main product image of 24" x 36" DSC-214M Universal Flush Access Door (Steel)
Magnifying glass
Hover image to zoom

24" x 36" DSC-214M Universal Flush Access Door (Steel)

Brand:
Karp
SKU:
MP2436S
Rating:
(0)
Q&A:
(0)
24" x 36" DSC-214M Universal Flush Access Door (Steel)
Magnifying glass
Hover image to zoom
MP2436S has been discontinued
Discontinued April 21, 2023
This product was discontinued by the manufacturer.

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Product Highlights

–
Product Highlight: Size
24" x 36"
Product Highlight: Material
Prime Coated Steel

Description

–
Note: This is a custom door that's hinged on the 24" side. For the standard door that's hinged on the 36" side, please purchase MP3624S.

The DSC-214M is a distinctly superior door for new installations or for remodeling. The exposed flange adds rigidity to the unit and perfectly conceals the rough wall opening. Flexible anchor straps can be provided for installation within masonry opening. Frame is 16 gauge steel. Door is 14 gauge steel. Trim one-piece construction of 1" wide.

Note: The Images are of the 6" x 6" model.

Specs

–
Size:

24" x 36"

Wall Opening (Inches):

24-3/8" x 36-3/8"

Material:

Prime Coated Steel

Type:

Walls or Ceilings

Number of Latches:

5

Latch:

SS Screwdriver Cam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm