Apply to be a TradeMaster!
Main product image of 36" x 24" DSC-214M Universal Flush Access Door (Steel)
Magnifying glass
Hover image to zoom

36" x 24" DSC-214M Universal Flush Access Door (Steel)

Brand:
Karp
SKU:
MP3624S
Rating:
(0)
Q&A:
(0)
36" x 24" DSC-214M Universal Flush Access Door (Steel)
Magnifying glass
Hover image to zoom
$108.93 each
In Stock
In Stock
Get 1 Thu, Oct 8

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Size
36" x 24"
Product Highlight: Material
Prime Coated Steel

Description

–
Note: This is a standard door that's hinged on the 36" side. For the custom door that's hinged on the 24" side, please purchase MP2436S.

The DSC-214M is a distinctly superior door for new installations or for remodeling. The exposed flange adds rigidity to the unit and perfectly conceals the rough wall opening. Flexible anchor straps can be provided for installation within masonry opening. Frame is 16 gauge steel. Door is 14 gauge steel. Trim one-piece construction of 1" wide.

Note: The Images are of the 6" x 6" model.

Specs

–
Size:

36" x 24"

Wall Opening (Inches):

36-3/8" x 24-3/8"

Material:

Prime Coated Steel

Type:

Walls or Ceilings

Number of Latches:

5

Latch:

SS Screwdriver Cam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy