Apply to be a TradeMaster!
Main product image of 16 Plate, 3/4" Thread, 20 GPM Heat Exchanger (5" x 12")
Magnifying glass
Hover image to zoom

16 Plate, 3/4" Thread, 20 GPM Heat Exchanger (5" x 12")

Brand:
Kelvion
SKU:
GBS400H-16
Rating:
(0)
Q&A:
(0)
16 Plate, 3/4" Thread, 20 GPM Heat Exchanger (5" x 12")
Magnifying glass
Hover image to zoom
$1,693.41 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
12-1/5"
Product Highlight: Depth (Inches)
1-9/10" Depth
Product Highlight: Max Pressure (PSI)
450 MAX PSI
Product Highlight: Thread Type
Male Thread Type
Product Highlight: BTU Output
up to 1200 Max BTUs
Product Highlight: Temperature Range (F)
350°F Max

Description

–
Heat Exchangers of the GBS-Series are the solid allrounders among all brazed plate heat exchangers from Kelvion. The latest technology and decades of experience of successful applications guarantee highest quality, cost efficiency and reliability. Equipped with the proven technical features like Safety Chamber, Delta Injection and Full Flow System the Units are ideal for applications of all sizes with max. 200°C / 392°F and up to 40 bar / 580 psi.The product range also offers the widest variety and flexibility in terms of sizes, different connections, flow arrangements and accessories. Thus heat exchangers of the GBS-series always serve the right solution for your operating conditions.

Specs

–
Width:

4-9/10"

Height:

12-1/5"

Flow Rate (GPM):

20

Application:

Heating

Depth (Inches):

1-9/10"

Max Pressure (PSI):

450

Type:

Potable Water

Snow Melt

Hydronic

Thread Type:

Male

Number of Plates:

16

Brazing Material:

Copper

BTU Output:

up to 1200

Cover Plate Material:

Stainless Steel

Temperature Range (F):

350°F Max

Thread Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy