| Flow Rate (GPM): | 60 |
|---|---|
| Thread Size: | 1" |
| Width: | 4.9" 4-9/10" |
| Number of Plates: | 10 |
| Length: | 12.2" |
| Depth (Inches): | 1-3/10" |
| BTU: | 150000 |
| Height: | 12-1/5" |
| Application: | Heating |
| Max Pressure (PSI): | 450 |
| Type: | Potable Water Snow Melt Hydronic |
| Thread Type: | Male |
| Brazing Material: | Copper |
| BTU Output: | up to 1200 |
| Cover Plate Material: | Stainless Steel |
| Temperature Range (F): | 350°F Max |