Apply to be a TradeMaster!
Main product image of 16 Plate, 1" Thread, 20 GPM Swimming Pool Heat Exchanger (5" x 12")
Magnifying glass
Hover image to zoom

16 Plate, 1" Thread, 20 GPM Swimming Pool Heat Exchanger (5" x 12")

Brand:
Kelvion
SKU:
GNS400H-16-XCR
Rating:
(0)
Q&A:
(0)
16 Plate, 1" Thread, 20 GPM Swimming Pool Heat Exchanger (5" x 12")
Magnifying glass
Hover image to zoom
GNS400H-16-XCR has been discontinued
Discontinued April 14, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Height
12-1/5"
Product Highlight: Depth (Inches)
1-7/10" Depth
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Temperature Range (F)
-425°F - 350°F
Product Highlight: Min Temp (F)
-425°F Min Temp

Description

–
Whenever the resistance of copper is not enough, nickel as brazing material is chosen. The units of the GNS-Series offer all the advantages of a brazed plate heat exchanger, but they are essentially more stable against corrosive media such as ammonia, deionised water, sulphides and sulphates. But not every nickel-brazing is the same: only around 75% is made of pure nickel, the remaining 25% is our secret – and your benefit. Also units of the GNS-series have the proven technical features like Safety Chamber, Delta Injection and Full Flow System available. Thus, the products of the GNS-Series serve with its wide range of applications up to 200°C/392°F and 16 bar/232 psi the demands of the market.

Specs

–
Width:

4-9/10"

Height:

12-1/5"

Flow Rate (GPM):

20

Application:

Heating

Depth (Inches):

1-7/10"

Max Pressure (PSI):

150

Type:

Swimming Pool

Thread Type:

Male

Number of Plates:

16

Brazing Material:

Nickel

Cover Plate Material:

Marine Stainless Alloy

Temperature Range (F):

-425°F - 350°F

Min Temp (F):

-425°F

Max Temp (F):

350°F

Thread Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm