Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe
Black Steel Pipe
1/2" x 10 ft. Schedule 40 Domestic Black Steel Pipe (Threaded)
Brand:
Kessler
SKU:
050-100-BP
Rating:
(0)
Q&A:
(0)
Hover image to zoom
This product is not available to ship to your area
Size:
1/2"
1/2"
3/4"
1"
1-1/4"
1-1/2"
2"
2-1/2"
3"
4"
1/2"
3/4"
1"
1-1/4"
1-1/2"
2"
2-1/2"
3"
4"
Product Highlights
–
10' Length
1/2"
Black Steel
Straight
Specs
–
Length (Feet):
10'
Size:
1/2"
Shape:
Straight
Product Type:
Pipe
Pipe Schedule:
40
Type:
Threaded
Material:
Black Steel
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
1/2" Gas Ball Valve
SKU:
GBV050
Bluefin
1/2" MegaPressG 90° Elbow
SKU:
25201
Viega
2" PVC DWV 90° Elbow
SKU:
P300-020
1/2" Stainless Steel Clamp (100/bag)
SKU:
PXCL050
Bluefin
2" x 2" x 1-1/2" PVC DWV Sanitary Tee
SKU:
P401-251
1/2" x 4" Schedule 40 Black Nipple, 033001560303
SKU:
0330015603
Anvil
1/2" MegaPressG 90° Street Elbow
SKU:
26051
Viega
1/2" MegaPressG Male Adapter (Press x Male)
SKU:
25101-VIEGA
Viega
Product Reviews
0 reviews
0
out of 0 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Sort: Most Recent
Be the first to write a review.
×
Video