Shop Resideo Sale
Main product image of 2" x 60 Teeth Saw Blade w/ 7/16" Arbor (Pack of 12)
Magnifying glass
Hover image to zoom

2" x 60 Teeth Saw Blade w/ 7/16" Arbor (Pack of 12)

SKU:
157-56
Rating:
(0)
Q&A:
(0)
2" x 60 Teeth Saw Blade w/ 7/16" Arbor (Pack of 12)
Magnifying glass
Hover image to zoom
$81.46 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2" Diameter

Description

–
Features:
  • 12 pack of blades
  • 2" diameter blade; 60 teeth; 3/8" maximum depth of cut; 7/16" bore

Specs

–
Teeth:

60

Arbor:

7/16"

Diameter (Inches):

2"

Application:

High Tension Metal Cutting

Product Type:

Saw Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy