This is a 14 Gauge Electric Metal Shear manufactured by Kett Tools.
The KD-440 14 Gauge Metal Electric Shear is designed to cut cold-rolled mild steel up to 14 gauge and most grades of stainless steel up to 16 gauge at a rate of 150 inches per minute. The controlled waste strip prevents warping or burring of your finished piece. The variable speed 2500 RPM electric motor paired with our A-2 steel blades helps you maneuver tighter curves for fast, clean performance on the job.
| Product Type: | Shear |
|---|---|
| Min Cut Thickness: | 7" |
| Batteries Included: | 0 |
| Cutting Speed: | 14 ft/min |