This is a 18 Gauge Electric Metal Single Cut Shear manufactured by Kett Tools.
The KD-446L 18 Gauge Metal Single Cut Electric Shear cuts up to 18 gauge cold rolled mild steel, spiral pipe, metal studs and corrugated metal. This profile shear cuts up to 300 inches per minute with left hand A-2 tool steel blades allowing for a tight cut at a radius of 3 inches. The variable speed electric motor provides a lightweight and easily maneuverable at 2500 RPM.
| Product Type: | Shear |
|---|---|
| Cutting Speed: | 25 ft/min |
| Min Cut Thickness: | 3" |