This is a 16 Gauge Metal Pneumatic Shear manufactured by Kett Tools.
The P-542 16 Gauge Metal Pneumatic Shear is designed to cut cold-rolled mild steel up to 16 gauge and most grades of stainless steel up to 18 gauge at a rate of 170 inches per minute. The controlled waste strip prevents warping or burring of your finished piece. The variable speed motor performs at 90 PSI with 2200 RPM to help cut up to 170 inches per minute. The P-542 includes our reliable, long-lasting A-2 tool steel blades that are designed to outlast any other cutting method.
| Product Type: | Shear |
|---|---|
| Batteries Included: | 0 |
| Min Cut Thickness: | 7" |
| Cutting Speed: | 14 ft/min |